Shop All Cable Protectors
Elasco Products
Elasglow Guards Glow in the Dark Cable Protectors
Mfr # MG3200-GLOW
Zoro # G9886385
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 19"
- Height 2.5"
- Model Mighty Guard
- # ofChannels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # MG3200-GLOW
- Zoro # G9886385
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 36" |
Width | 19" |
Height | 2.5" |
Channel Size(width x height) | 2" x 2" |
Details
Model | Mighty Guard |
# ofChannels | 3 |
Description
The MightyGuard 3200 Glow has high visibility glow strips for use in low lighting conditions and provides protection for cables or hoses in large 2" channels. This heavy duty, 3-channel cable cover is great for protecting large sized cables and pipes from heavy weight of vehicle traffic on manufacturing sites, events and construction sites. Length: 36"Width: 19"Height: 2.5"Channel: 2" x 2"Weight: 28.5lbsLoad Cap: 12,250/lbsColor: Black Base/Orange Lid w/ Glow Strips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1.25"L, Alum, PK25 (A-1350-L)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 20A, 600V AC (A4J20)
- KABLE KONTROL Kable Kontrol® 7" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT7-50-natural)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2A, 250V AC, Non-Indicating (FLNR002)
- ELASCO PRODUCTS Elasco Heavy Duty 1 Channel Cable Protector 2" Channel, MG1200 (MG1200)
- ELASCO PRODUCTS Elasco 1 Channel Hose Bridges Set, 3in Channel, Black, 2/Each, (EB13)
- ELASCO PRODUCTS Elasco Heavy Duty 1 Channel Cable Protector 3in Channel, (MG1300)
- ELASCO PRODUCTS Single channel, 6 in Xtreme Duty (XG1600)
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel, 3 i (EB13)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Terracotta (CSX-1-59-TC)
- Elasco Products Cable Protectors