Shop All Cable Protectors
Elasco Products
Elasglow Guards Glow in the Dark Cable Protectors
Mfr # LG2125-GLOW
Zoro # G9887724
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 11.25"
- Height 1.75"
- # ofChannels 2
- Channel Size(width x height) 1.25" x 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # LG2125-GLOW
- Zoro # G9887724
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 36" |
Width | 11.25" |
Height | 1.75" |
Channel Size(width x height) | 1.25" x 1.25" |
Details
# ofChannels | 2 |
Model | Lite Guard |
Description
The Lite Guard 2125 has superior cable protection for vehicle and pedestrian traffic. This light duty 3-channel polyurethane cover gives you flexibility for your medium size cable projects, giving you a 1.25 inch channels and a load capacity of 12,500lbs, For added safety, the glow strips can be seen at night to prevent tripping or slipping hazards.Length: 36"Width: 11.25"Height: 1.75"Channel: 1.25" x 1.25"Weight: 13lbsLoad Cap: 12,500/lbsColor: Black Base/Orange Lid w/ Glow Strips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Neutral Kit, 200A, 600V (HN64)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 4A, 250V AC (OT4)
- SQUARE D Fusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 12, 3R (H363AWA)
- ELASCO PRODUCTS Five channel, 1-1/4 in push button lid, (UG5140-GLOW)
- ELASCO PRODUCTS Elasco Heavy Duty 7 Channel Cable Protector 1.38" Channel, Push-Button Lid, UG7140 (UG7140)
- ELASCO PRODUCTS Elasco 1 Channel Cable Protector, 1" Channel, Orange/Black, LG1100 (LG1100)
- ELASCO PRODUCTS Five channel, 1-3/8 in push button lid (UG5140-ADA-GLOW)
- ELASCO PRODUCTS Single channel, 3 in (MG1300)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel (EB12)
- HELI-TUBE 3/8 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-100)
- Elasco Products Cable Protectors