Shop All Cable Protectors
Elasco Products
Elasglow Guards Glow in the Dark Cable Protectors
Mfr # ED1010-RD-GLOW
Zoro # G9887760
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36"
- Width 10.5"
- Channel Size(width x height) 4" x 1"
- Model Dropover(Red)
- # ofChannels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # ED1010-RD-GLOW
- Zoro # G9887760
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 36" |
Width | 10.5" |
Channel Size(width x height) | 4" x 1" |
Height | 1.5" |
Details
Model | Dropover(Red) |
# ofChannels | 1 |
Description
Our Cable Guard 1010 cable ramps are perfect for light use in places such as offices, homes, small businesses and wherever there are idle cords lying around that need to be guarded from heavy foot traffic and general purpose carts.These light duty Cable Guard cord covers are created by using a flexible, yet rigid polyurethane material and designed with t-connectors which allow you to connect them as you like.LxWxH: 36" x 10.75" x 1.5" Channel WxH: 4" x 1"Color: Red with Glow Stripes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (RPM12JD)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- LEVITON Receptacle (BR20-I)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Blue (BS-XO-100-10BP-BL)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.38" Inside Diameter - 165' Length - Black (HGNS-036-50)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-025-39)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 25ft- White (BS-J-SCW-150-25-WT)
- KLEIN TOOLS Cable and Wire Management Sleeves (450-320)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 2" Insider Diameter - 200' Length - Black (FW200-200SP)
- Elasco Products Cable Protectors