Shop All Cable Protectors
Elasco Products
Elasglow Guards Glow in the Dark Cable Protectors
Mfr # ED1010-BK-GLOW
Zoro # G9888180
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36"
- Width 10.5"
- Height 1.5"
- Model Dropover(Black)
- Channel Size(width x height) 4" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # ED1010-BK-GLOW
- Zoro # G9888180
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 36" |
Width | 10.5" |
Height | 1.5" |
Channel Size(width x height) | 4" x 1" |
Details
Model | Dropover(Black) |
# ofChannels | 1 |
Description
Our Cable Guard 1010 cable ramps are perfect for light use in places such as offices, homes, small businesses and wherever there are idle cords lying around that need to be guarded from heavy foot traffic and general purpose carts.These light duty Cable Guard cord covers are created by using a flexible, yet rigid polyurethane material and designed with t-connectors which allow you to connect them as you like.LxWxH: 36" x 10.75" x 1.5" Channel WxH: 4" x 1"Color: Black with Glow Stripes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2410ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 125/250V, L14-20R, Black (HBL2410ST)
- TELEMECANIQUE SENSORS 24V-DC 7-1/2HP AC CONTACTOR (LP1D1201BD)
- SIEMENS Replacement Coil, 120V AC (75D70646AF)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 1/2" x 3ft- Black (BS-ZIPPER-050-3-BK)
- ELECTRIDUCT Neat Patch Cable Management Unit (NP2)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 10ft- White (BS-J-SCW-200-10-WT)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-075-100)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 5FT- Red (BS-J-SRF-050-5-RD)
- Elasco Products Cable Protectors