Shop All Cable Protectors
Elasco Products
Elasco Heavy Duty 5 Channel Cable Protector 1.38" Channel, Push-Button Lid, UG5140
Mfr # UG5140
Zoro # G904941932
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Length 36 in
- Width 17-1/4 in
- Capacity 20,000 lbs./Tire
- Height 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # UG5140
- Zoro # G904941932
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 36 in |
Width | 17-1/4 in |
Height | 1-3/4 in |
Channel height | 1-3/4 in |
Channel width | 1-3/8 in |
Details
Material | Polyurethane |
Capacity | 20,000 lbs./Tire |
Type | Cable protectors |
Operating temperature | -60°f - +150°f |
Number of channels | 5 |
Color family | Orange |
Description | 5 channel cable guard |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P13GY)
- SQUARE D Ovrload Rely, 95 to 120A, Class 10, 3P, 690V (LRD4367)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- ELASCO PRODUCTS Elasco Heavy Duty 1 Channel Cable Protector 2" Channel, MG1200 (MG1200)
- ELASCO PRODUCTS Elasco Heavy Duty 1 Channel Cable Protector 3in Channel, (MG1300)
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- ELASCO PRODUCTS Five channel, 1-1/4 in push button lid, (UG5140-GLOW)
- ELASCO PRODUCTS Elasco Elasglow 2 Channel Cable Protector, 1.25in Channel, Orange/Black, (LG2125-GLOW)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel, 3 i (EB13)
- S & K PRODUCTS S & K Products 495 QT Flexible Spout Transmission Funnel (147167)
- Elasco Products Cable Protectors