Shop All Cable Protectors
Elasco Products
Elasco Heavy Duty 1 Channel Cable Protector 3in Channel,
Mfr # MG1300
Zoro # G008439519
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # MG1300
- Zoro # G008439519
- Country of Origin United States
- Category Cable Protectors
Description
Elasco heavy duty 1 channel cable protector 3in channel, mg1300 elasco products are solid, cast polyurethane industrial grade cable guards, hose guards and cord dropovers . 1 channel, heavy duty 1000 series elasco products are built to withstand heavy vehicles transiting over them, protecting valuable cables, hoses and cords. Bright orange hinged lids are highly visible to pedestrians making elasco products a perfect application for densely populated events where safety is a concern. Interlock design allows elasco products to be connected for any desired length. Elasco products are designed with a recessed handle for easy carrying and set up. When not in use elasco products can be easily transported and stacked for storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 10 in D (CSD242410W)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-1)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- SIEMENS Circuit Breaker, B Series 30A, 3 Pole, 240V AC (B330)
- ELASCO PRODUCTS Elasco Elasglow 2 Channel Cable Protector, 1.25in Channel, Orange/Black, (LG2125-GLOW)
- ELASCO PRODUCTS Elasco Heavy Duty 1 Channel Cable Protector 2" Channel, MG1200 (MG1200)
- ELASCO PRODUCTS Single channel, 6 in Xtreme Duty (XG1600)
- ELASCO PRODUCTS Single channel, 3 in (MG1300)
- ELASCO PRODUCTS Elasco Heavy Duty 7 Channel Cable Protector 1.38" Channel, Push-Button Lid, UG7140 (UG7140)
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- Elasco Products Cable Protectors