Shop All Cable Trays
Elasco Products
Elasco Cable Guard Protectors
Mfr # UG7140
Zoro # G0117014
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Ramp
- Model UltraGuard
- Channel Size(width x height) 1.38" x 1.25"
- # of Channels 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # UG7140
- Zoro # G0117014
- Country of Origin United States
- Category Cable Trays
Dimensions
Channel Size(width x height) | 1.38" x 1.25" |
Details
Design | Ramp |
Model | UltraGuard |
# of Channels | 7 |
Description
Our Heavy Duty 7-Channel Cable Guard provides an exceptionally low profile and push buttons that are connected to the lid of the cable guard ensuring complete lid closure and cable security. The polyeurethane UltraGuard cable protectors have a versatile range across many industries and can be used in light and heavy duty traffic environments. Length: 36"Width: 24"Height: 1.75"Channel: 1.38" x 1.25"# of Channels: 7Weight: 30lbsLoad Cap: 18,000/lbsColor: Black Base/Orange Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 275A, Time Delay, 80VAC, Bolt-On (CNL275)
- FESTO Proximity Sensor SME-8-K-24-S6 (SME-8-K-24-S6)
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- SIEMENS Circuit Breaker, B Series 30A, 3 Pole, 240V AC (B330)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-48)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- HAMMOND Empty Splitter Trough, 24 x 6 x 4, Steel/Gray (CST2100)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- Elasco Products Cable Trays