Shop All Cable Protectors
Elasco Products
Elasco Cable Guard Protectors
Mfr # UG5140
Zoro # G0119473
original price:
$227.58
7% off
new price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- # of Channels 5
- Channel Size(width x height) 1.38" x 1.25"
- Design Ramp
- Model UltraGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # UG5140
- Zoro # G0119473
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Size(width x height) | 1.38" x 1.25" |
Details
# of Channels | 5 |
Design | Ramp |
Model | UltraGuard |
Description
Our Heavy Duty Five Channel Cable Guard provides an exceptionally low profile and push buttons that are connected to the lid of the cable guard ensuring complete lid closure and cable security. The polyeurethane UltraGuard cable protectors have a versatile range across many industries and can be used in light and heavy duty traffic environments. Length: 36"Width: 20"Height: 1.75"Channel: 1.38" x 1.25"# of Channels: 5Weight: 24lbsLoad Cap: 20,000/lbsColor: Black Base/Orange Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A (LA400S)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- KILLARK Killark Tumbler Switch (XS-21C)
- SQUARE D Switch Handle Kit 30 60A (4056684150K)
- ELASCO PRODUCTS Elasco Elasglow 2 Channel Cable Protector, 1.25in Channel, Orange/Black, (LG2125-GLOW)
- ELASCO PRODUCTS Elasco 1 Channel Hose Bridges Set, 3in Channel, Black, 2/Each, (EB13)
- ELASCO PRODUCTS Single channel, 6 in Xtreme Duty (XG1600)
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- ELASCO PRODUCTS Dual channel, 2 in ADA extra wide ramp (MG2200-W)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 7/8" W (SR-WG-200-5-WT)
- Elasco Products Cable Protectors