Shop All Cable Trays
Elasco Products
Elasco Cable Guard Protectors
Mfr # UG5140-45R
Zoro # G0117172
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Channel Size(width x height) for UG5140
- Model UltraGuard
- # of Channels 5
- Design 45 Right Turn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # UG5140-45R
- Zoro # G0117172
- Country of Origin United States
- Category Cable Trays
Dimensions
Channel Size(width x height) | for UG5140 |
Details
Model | UltraGuard |
# of Channels | 5 |
Design | 45 Right Turn |
Description
This 45 degree right turn allows that added flexibility and connects seamlessly to your UltraGuard 5140 cord covers to continue protecting your cable with heavy duty traffic. Often the need arises for cables to go in multiple directions or be routed around obstructions on the jobsite, and this fills that requirement.Series: UltraGuard 5140Accessory Type: 45° right Turn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 4" W (SR-WG-400-3-WT)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12, 13, 4, Hinged (CSD20208)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4N-DC12(S))
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- ELECTRIDUCT Small Latching Cable Raceway (375 Series)- 5ft- White- 20 Pack (SR-CASE-375-5-WT)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 2 Pack (SR-3200-5-2PK-WT)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- Elasco Products Cable Trays