Shop All Cable Trays
Elasco Products
Elasco Cable Guard Protectors
Mfr # UG5140-45L
Zoro # G0119333
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design 45 Left Turn
- Model UltraGuard
- # of Channels 5
- Channel Size(width x height) for UG5140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # UG5140-45L
- Zoro # G0119333
- Country of Origin United States
- Category Cable Trays
Dimensions
Channel Size(width x height) | for UG5140 |
Details
Design | 45 Left Turn |
Model | UltraGuard |
# of Channels | 5 |
Description
This 45 degree left turn allows that added flexibility and connects seamlessly to your UltraGuard 5140 cord covers to continue protecting your cable with heavy duty traffic. Often the need arises for cables to go in multiple directions or be routed around obstructions on the jobsite, and this fills that requirement.Series: UltraGuard 5140Accessory Type: 45° Left Turn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GUC75)
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 5 (SR-WG-100-5-5PK-WT)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 2 (SR-WG-100-5-2PK-BK)
- Elasco Products Cable Trays