Shop All Cable Protectors
Elasco Products
Elasco Cable Guard Protectors
Mfr # MG3200
Zoro # G9887033
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- # of Channels 3
- Channel Size(width x height) 2" x 2"
- Model Mighty Guard
- Design Ramp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # MG3200
- Zoro # G9887033
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Size(width x height) | 2" x 2" |
Details
# of Channels | 3 |
Model | Mighty Guard |
Design | Ramp |
Description
The MightyGuard 3200 is a heavy duty 3-channel cable protector that provides protection for cables or hoses in large 2" channels. This cable cover is great for protecting large sized cables and pipes from heavy weight of heavy duty vehicle traffic on manufacturing sites, events and construction sites. Length: 36"Width: 19"Height: 2.5"Channel: 2" x 2"# of Channels: 3Weight: 28.5lbsLoad Cap: 12,250/lbsColor: Black Base/Orange Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P2U)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30212)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, D Curve (5SJ41168HG40)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- ELASCO PRODUCTS Elasco Heavy Duty 7 Channel Cable Protector 1.38" Channel, Push-Button Lid, UG7140 (UG7140)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel (EB12)
- ELASCO PRODUCTS Elasco 1 Channel Hose Bridges Set, 3in Channel, Black, 2/Each, (EB13)
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- ELASCO PRODUCTS Single channel, 3 x 3 in yellow (ED3310-Y)
- ELASCO PRODUCTS Five channel, 1-3/8 in push button lid (UG5140-ADA-GLOW)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn (Yellow) (DO-ED-SM-T-LT-SY)
- Elasco Products Cable Protectors