Shop All Cable Protectors
Elasco Products
Elasco Cable Guard Protectors
Mfr # MG3200-X
Zoro # G9886850
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Channel Size(width x height) for MG3200
- Design X - Cross
- # of Channels 3
- Model Mighty Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # MG3200-X
- Zoro # G9886850
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Size(width x height) | for MG3200 |
Details
Design | X - Cross |
# of Channels | 3 |
Model | Mighty Guard |
Description
This 4-way intersection allows that added flexibility and connects seamlessly to your MightyGuard 3200 cord covers to continue protecting your cable with heavy duty traffic. Often the need arises for cables to go in multiple directions or be routed around obstructions on the jobsite, and this fills that requirement.Series: MightyGuard 3200Accessory Type: 4-Way Intersection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604GNK)
- TORO Drip 9-Outlet Dist Mainfold (53755)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- ELASCO PRODUCTS Dual channel, 2 in ADA extra wide ramp (MG2200-W)
- ELASCO PRODUCTS Elasco 1 Channel Cable Protector, 1" Channel, Orange/Black, LG1100 (LG1100)
- ELASCO PRODUCTS Elasco 1 Channel Hose Bridges Set, 3in Channel, Black, 2/Each, (EB13)
- ELASCO PRODUCTS Single channel, 6 in Xtreme Duty (XG1600)
- ELASCO PRODUCTS Five channel, 1-1/4 in push button lid, (UG5140-GLOW)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel (EB12)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- Elasco Products Cable Protectors