Shop All Cable Protectors
Elasco Products
Elasco Cable Guard Protectors
Mfr # MG3200-ED
Zoro # G9886665
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design End Caps
- # of Channels 3
- Channel Size(width x height) for MG3200
- Model Mighty Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # MG3200-ED
- Zoro # G9886665
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Size(width x height) | for MG3200 |
Details
Design | End Caps |
# of Channels | 3 |
Model | Mighty Guard |
Description
This 3-channel end set comes in a pair of male and female to adapt to your 3200 MightyGuard cord covers. These polyurethane end caps ensure smooth continuity between the beginning and end points of your cable protector run. In addition, the ends are covered so your cabling won't protrude or run on the floor, creating further trip hazards. Series: MightyGuard 3200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 11.1" L Miniature Cable Tie BK PK 1000 (TY26MX)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (ZB4BD3TQ)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, C Curve (FAZ-C30/3-NA)
- ZORO SELECT Channel Joiner Strap, Silver (V300JNREG)
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel, 3 i (EB13)
- ELASCO PRODUCTS Single channel, 3 x 3 in yellow (ED3310-Y)
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- ELASCO PRODUCTS Elasco Heavy Duty 1 Channel Cable Protector 2" Channel, MG1200 (MG1200)
- ELASCO PRODUCTS Elasco Heavy Duty 7 Channel Cable Protector 1.38" Channel, Push-Button Lid, UG7140 (UG7140)
- CHECKERS Cable Protector, Hinged, 4 Channels, 3 ft. (BB4-300GM-B/Y)
- Elasco Products Cable Protectors