Shop All Cable Protectors
Elasco Products
Elasco Cable Guard Protectors
Mfr # MG1200
Zoro # G9887155
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- # of Channels 1
- Design Ramp
- Channel Size(width x height) 2" x 2"
- Model Mighty Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # MG1200
- Zoro # G9887155
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Size(width x height) | 2" x 2" |
Details
# of Channels | 1 |
Design | Ramp |
Model | Mighty Guard |
Description
The MightyGuard 1200 is a heavy duty single channel cable protector that provides protection for cables or hoses in large 2" channel. This cable cover is great for protecting large sized cables and pipes from heavy weight of heavy duty vehicle traffic on manufacturing sites, events and construction sites. Length: 36"Width: 14"Height: 2.5"Channel: 2" x 2"# of Channels: 1Weight: 23lbsLoad Cap: 19,000/lbsColor: Black Base/Orange Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, Amber (28-5863-3)
- TELEMECANIQUE SENSORS 1NC/2NO Safety Interlock Switch (XCSB503)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- ADVANCE CABLE TIES 8 40lb Natural/White Cable Tie 100/BG (AL-08-40-9-C)
- ELASCO PRODUCTS Elasco 1 Channel Cable Protector, 1" Channel, Orange/Black, LG1100 (LG1100)
- ELASCO PRODUCTS Dual channel, 2 in ADA extra wide ramp (MG2200-W)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel (EB12)
- ELASCO PRODUCTS Single channel, 6 in Xtreme Duty (XG1600)
- ELASCO PRODUCTS Single channel, 3 x 3 in yellow (ED3310-Y)
- ELASCO PRODUCTS Elasco 1 Channel Hose Bridges Set, 3in Channel, Black, 2/Each, (EB13)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- Elasco Products Cable Protectors