Shop All Cable Protectors
Elasco Products
Elasco Cable Guard Protectors
Mfr # LG5150B
Zoro # G9886674
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- # of Channels 5
- Channel Size(width x height) 1.38" x 1.38"
- Model LiteGuard
- Design Ramp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # LG5150B
- Zoro # G9886674
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Size(width x height) | 1.38" x 1.38" |
Details
# of Channels | 5 |
Model | LiteGuard |
Design | Ramp |
Description
The Lite Guard 5150B has superior cable protection for vehicle and pedestrian traffic. This light duty 3-channel polyurethane cord cover gives you more flexibility for your medium size cable projects, giving you a 1.38 inch channels and a load capacity of 8,250lbs, For added safety, the bright color and tread prevent tripping or slipping hazards.Length: 36"Width: 16.5"Height: 1.75"Channel: 1.38" x 1.38"# of Channels: 3Weight: 16lbsLoad Cap: 8250/lbsColor: Black Base/Orange Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3624C)
- DAYTON Control Transformer, 100 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ23)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 80A, 250V AC, Non-Indicating (LPN-RK-80SP)
- ELASCO PRODUCTS Single channel, 3 in (MG1300)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel, 3 i (EB13)
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- ELASCO PRODUCTS Dual channel, 2 in ADA extra wide ramp (MG2200-W)
- ELASCO PRODUCTS Five channel, 1-1/4 in push button lid, (UG5140-GLOW)
- PYLE Small 1Channel Cable Protector (PCBLCO101X4YL)
- Elasco Products Cable Protectors