Shop All Cable Protectors
Elasco Products
Elasco Cable Guard Protectors
Mfr # LG2125
Zoro # G0117452
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Ramp
- Model LiteGuard
- Channel Size(width x height) 1.25" x 1.25"
- # of Channels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # LG2125
- Zoro # G0117452
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Size(width x height) | 1.25" x 1.25" |
Details
Design | Ramp |
Model | LiteGuard |
# of Channels | 2 |
Description
The Lite Guard 2125 has superior cable protection for vehicle and pedestrian traffic. This light duty 3-channel polyurethane cord cover gives you more flexibility for your medium size cable projects, giving you a 1.25 inch channels and a load capacity of 12,500lbs, For added safety, the bright color and tread prevent tripping or slipping hazards.Length: 36"Width: 11.25"Height: 1.75"Channel: 1.25" x 1.25"# of Channels: 2Weight: 13lbsLoad Cap: 12,500/lbsColor: Black Base/Orange Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Beam Clamp, 1/2 to 3/4 in., 3 Layer Finish (BC812M)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- LENNOX 208/240V 70VA TRANSFORMER (42W93)
- ELASCO PRODUCTS Single channel, 6 in Xtreme Duty (XG1600)
- ELASCO PRODUCTS Elasco Elasglow 2 Channel Cable Protector, 1.25in Channel, Orange/Black, (LG2125-GLOW)
- ELASCO PRODUCTS Elasco Heavy Duty 7 Channel Cable Protector 1.38" Channel, Push-Button Lid, UG7140 (UG7140)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel (EB12)
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- ELASCO PRODUCTS Elasco 1 Channel Hose Bridges Set, 3in Channel, Black, 2/Each, (EB13)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Beige (CC-PL-MED-10-BE)
- Elasco Products Cable Protectors