Shop All Cable Protectors
Elasco Products
Elasco Cable Guard Protectors
Mfr # LG1100
Zoro # G0118396
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Model LiteGuard
- # of Channels 1
- Channel Size(width x height) 1" x 1"
- Design Ramp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # LG1100
- Zoro # G0118396
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Size(width x height) | 1" x 1" |
Details
Model | LiteGuard |
# of Channels | 1 |
Design | Ramp |
Description
The Lite Guard 1100 has superior cable protection for vehicle and pedestrian traffic. This light duty 3-channel polyurethane cord cover gives you more flexibility for your medium size cable projects, giving you a 1 inch channels and a load capacity of 12,500lbs, For added safety, the bright color and tread prevent tripping or slipping hazards.Length: 36"Width: 9.5"Height: 1.75"Channel: 1" x 1"# of Channels: 1Weight: 12lbsLoad Cap: 12,500/lbsColor: Black Base/Orange Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Vac Dmr, PIR, 120-277V AC, Wht (ODD10-IDW)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 3A, 250V AC, Non-Indicating, 50kA at 125V DC (BP/NON-30)
- EATON Proximity Sensor Head, Side Sense, 24mm (E51DS5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- ELASCO PRODUCTS Single channel, 6 in Xtreme Duty (XG1600)
- ELASCO PRODUCTS Single channel, 3 in (MG1300)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel (EB12)
- ELASCO PRODUCTS Elasco Heavy Duty 1 Channel Cable Protector 3in Channel, (MG1300)
- ELASCO PRODUCTS Five channel, 1-3/8 in push button lid (UG5140)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel, 3 i (EB13)
- D-LINE 90 Degree Internal Elbow, Clip-Over, PVC (US/FLIB22QSW)
- Elasco Products Cable Protectors