Shop All Cable Sleeves
Elasco Products
Cable Guard Single Channel Drop Over- 36" x 5.25" x 0.75"- Red
Mfr # DO-CG-1050-RD
Zoro # G9886534
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # DO-CG-1050-RD
- Zoro # G9886534
- Country of Origin United States
- Category Cable Sleeves
Description
Our Cable Guard 1050 cable ramps are perfect for light use in places such as offices, homes, small businesses and wherever there are idle cords lying around that need to be guarded from heavy foot traffic and general purpose carts.
These light duty Cable Guard cord covers are created by using a flexible, yet rigid polyurethane material and designed with t-connectors which allow you to connect them as you like.
LxWxH: 36" x 5.25" x 0.75"
Channel WxH: 1.5" x 0.5"
Color: Red
These light duty Cable Guard cord covers are created by using a flexible, yet rigid polyurethane material and designed with t-connectors which allow you to connect them as you like.
LxWxH: 36" x 5.25" x 0.75"
Channel WxH: 1.5" x 0.5"
Color: Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL Polycarbonate Enclosure, 6.70 in H (39134UL)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57G-12SNN2-C2)
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (HS4-30-4)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 10ft- Black (BS-J-SCW-0125-10-BK)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 5/16" x 10FT- Red (BS-J-SRF-031-10-RD)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-10)
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-075-39)
- Elasco Products Cable Sleeves