Shop All Cable Sleeves
Elasco Products
Cable Guard Single Channel Drop Over- 36" x 20" x 2.875"- Black
Mfr # DO-CG-8200-BK
Zoro # G9889002
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # DO-CG-8200-BK
- Zoro # G9889002
- Country of Origin United States
- Category Cable Sleeves
Description
Our Cable Guard 8200 cable ramps are perfect for light use in places such as offices, homes, small businesses and wherever there are idle cords lying around that need to be guarded from heavy foot traffic and general purpose carts. These light duty Cable Guard cord covers are created by using a flexible, yet rigid polyurethane material and designed with t-connectors which allow you to connect them as you like. LxWxH: 36" x 20" x 2.875" Channel WxH: 7.5" x 1.6" Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86403)
- MERSEN Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM3)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445NK)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 3FT- Red (BS-J-SRF-100-3-RD)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-075-25)
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red (FIN1.50RD50)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 250ft- Taupe (BS-WI-0188-250-TP)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- White (BS-XO-125-10BP-WT)
- ELECTRIDUCT Small Corner Duct 1150 Series Cable Raceway- 5ft x 20pcs- Black (SRCD-1150-5-CASE-BK)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 50ft-Blue (WL-SW-075-50-BL)
- Elasco Products Cable Sleeves