Shop All Cable Protectors
Elasco Products
ADA UltraGuard 5-Channel Cable Cover- 19 x 52.5 x 1.75" w/ Glow Strips
Mfr # UG5140-ADA-GLOW
Zoro # G9886211
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # UG5140-ADA-GLOW
- Zoro # G9886211
- Country of Origin United States
- Category Cable Protectors
Description
Our Heavy Duty Five Channel Cable Guard provides an exceptionally low profile and push buttons that are connected to the lid of the cable guard ensuring complete lid closure and cable security. The polyeurethane UltraGuard cable protectors have a versatile range across many industries and glow strips for high visibilty in low lighting. Length: 19" Width: 52.5" Height: 1.75" Channel: 1.38" x 1.25" # of Channels: 5 Weight: 30lbs Load Cap: 20,000/lbs Color: Black Base/Orange Lid w/ Glow Strips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C19, L6-30P, 20A, 12AWG, 12ft (P040-012-P30)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 120VAC, 10A (CA2KN31G7)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M126)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-175-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Green (BS-XO-025-25BP-GN)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 25ft- Gray (BS-J-SCW-100-25-GY)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 50ft- Black (BS-XO-100-BK-50)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1-1/2" Insider Diameter - 100' Length - Black (FW150-100SP)
- Elasco Products Cable Protectors