Shop All Cable Protectors
Elasco Products
ADA UltraGuard 5-Channel Cable Cover- 19" x 52.5" x 1.75"
Mfr # UG5140-ADA
Zoro # G9887803
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elasco Products
- MFR # UG5140-ADA
- Zoro # G9887803
- Country of Origin United States
- Category Cable Protectors
Description
Our ADA Heavy Duty Five Channel Cable Guard provides an exceptionally low profile and push buttons that are connected to the lid of the cable guard ensuring complete lid closure and cable security. The polyeurethane UltraGuard cable protectors have a versatile range across many industries and can be used in light and heavy duty traffic environments. Length: 19" Width: 52.5" Height: 1.75" Channel: 1.38" x 1.25" # of Channels: 5 Weight: 24lbs Load Cap: 20,000/lbs Color: Black Base/Orange Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RL)
- SQUARE D Push Buttn Cntrl Station, Forward/Reverse (9001BW242)
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 5.0 Lbs, 3951' Length, 0.0220" Diameter, 200°C, Natural (24H200)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Black (WL-SW-050-50-BK)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 150' Length - Black (BSSCE0.50-150)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 25ft- Black (BS-J-SCW-025-25-BK)
- TECHFLEX Braided Sleeving, 150 ft., Black (F6N0.50BK)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- White (SRCD-1075-5-WT)
- Elasco Products Cable Protectors