Shop All Planners
Elan Publishing
Class Record Book, Grades for 9-10 Weeks, 50 Student Names, PK3
Mfr # R1010
Zoro # G2873205
product price: $25.45
/pk 3, $8.48/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 record books
- Recommended Age Teacher Resource
- Color Dark Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elan Publishing
- MFR # R1010
- Zoro # G2873205
- UPC # 194629062133
- Country of Origin United States
- Category Planners
Details
Includes | 3 record books |
Recommended Age | Teacher Resource |
Color | Dark Red |
Description
This Class Record Book allows you to record grades for 9-10 weeks with up to 50 student names. Measure 8.5" x 11". Sold as a pack of 3 record books.
• Teacher's daily schedule
• Special duties
• Supplementary data sheets
• Grade recording sheets for 36 weeks with shading every other two lines.
• Perforated grade recording sheets - write the class list only once.
• Teacher's daily schedule
• Special duties
• Supplementary data sheets
• Grade recording sheets for 36 weeks with shading every other two lines.
• Perforated grade recording sheets - write the class list only once.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- MOOLAH 36 Count Preformed Assorted Coin Wrappers (729000)
- ACCUBANKER Digital Counterfeit Detector (D500)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK4 (600)
- ELAN PUBLISHING Class Record Book, 6-8 Weeks, 36 Student Names, Large Blocks, PK3 (R6080)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26207)
- ART SUPPLIES Classic Red Rope Wallet (V212)
- AT-A-GLANCE AT-A-GLANCE 70-950G-05 Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. (Jan-Jan)- Black Cover (70-950G-05)
- TEACHER CREATED RESOURCES Watercolor Lesson Plan and Record Book (TCR3586)
- AT-A-GLANCE Book, Appt, Daily, 24Hr, 5X8, Bk (AAG7020305)
- BLUELINE Academic Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (CA701.BLK)
- Elan Publishing Planners