Elama EL-TAHITIANGRAND 16 Piece Tahitian Grand Luxurious Stoneware Dinnerware Set with Complete Setting for 4 - Stone & Slate
Mfr # EL-TAHITIANGRAND
Zoro # G103851049
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elama
- MFR # EL-TAHITIANGRAND
- Zoro # G103851049
- UPC # 602573549872
- Country of Origin China
- Category Serving Plates and Bowls
Description
Elama's Tahitian Grand 16 Piece Luxurious Stoneware Dinnerware Set in Stone and Slate with Complete Setting for 4 dinnerware set designed to help set a peaceful and calm tone at your dinner table. with its graceful contrast, the Tahitian Grand set will bring zen and calm to your everyday dining experience, while dressing your dining table in style. Subtle enough for everyday use, this elegant set also features a stunning glossy finish to dazzle your guests during special occasions. This Dinnerware Set makes a wonderful gift and is sure to please for years to come. Cleaning up after dinner is a breeze with this set, just load it right into your dishwasher and you're all set! These dishes are also Microwave Safe so heating up any left overs is as simple as can be!
Features- Made of high quality material
- Durable and reliable construction
- 16 piece
- Four 10.5 Inch Dinner Plates each measuring in at: 10.5" x 1"
- Four 7.5" Dessert Plates each measuring in at: 7.5" x 0.75"
- Four 12 oz. Mugs each measuring in at: 5" x 3.3" x 4"
- Four 5.5" bowls each measuring in at: 5.5" x 3"
- Color: Stone & Slate
- Weight: 21.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTOCK CASTLE Fryer Hi-Limit (22002)
- CLEVELAND Probe (KE50556)
- GROEN Probe (Z074665)
- PROGRESSIVE BEATERS EGG SS 12"" (BA-3021)
- ELAMA Elama EL-INDIGOLOTUS Indigo Lotus Square Dinnerware Set - 16 Piece (EL-INDIGOLOTUS)
- ELAMA Malibu Sands 16 Piece Dinnerware Set in Shell (ELM-MALIBU-SANDS)
- ELAMA Elama EL-HAYES Hayes Square Porcelain Dinnerware Set; White - 16 Piece (EL-HAYES)
- ELAMA Elama EL-SIENNA Sienna Porcelain Dinnerware Set; White - 18 Piece (EL-SIENNA)
- ELAMA Elama EL-LUNA18 18 Piece Luna Porcelain Dinnerware Set; White (EL-LUNA18)
- ELAMA Deep Sea Mozaic Luxurious Stoneware Dinnerware with Complete Setting for 4 - 16 Piece (EL336077)
- LINCOLN INDUSTRIAL Lincoln Industrial LNI-275640 Oil Drain Bowl & Funnel (LNI-275640)
- Elama Serving Plates and Bowls