Elama EL-MELLOWBLUE Mellow Dinnerware Set in Powder - Blue - 16 Piece
Mfr # EL-MELLOWBLUE
Zoro # G203851109
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elama
- MFR # EL-MELLOWBLUE
- Zoro # G203851109
- UPC # 602573708873
- Country of Origin China
- Category Serving Plates and Bowls
Description
The Mellow 16-Piece Dinnerware Set will bring zen and a dash of style to your meals. The swirling pattern is balanced by a gently powder blue color on top of which lay brown speckles and a brown rim for added flair. The cream glossy exterior features de-bossed dots, adding harmony and charm to this pretty set.
This dinnerware set makes a stunning gift with its unique generous size and shape of raised rims to keep the juiciest foods mess free, this set is sure to please those of us who prefer a little extra gravy with our mashed potatoes!
In addition to being easy to clean, these dishes are great for leftovers and storage! You can store them in your refrigerator and pop them right into the microwave for easy reheating!
Exquisitely textured on the outside to enhance your senses yet sleek and smooth inside for easy cleaning after the most delectable dishes!
Features- These Plates, Bowls and Mugs are all Dishwasher Safe for your convenience! Cleaning up is a breeze with this wonderful set
- Made of durable stoneware
- Dishwasher safe
- Microwave safe
- 16-Piece
- Four Deep Edge Dinner Plates Measuring in at: 10.75 x 10.75 x 1.25 and Weighing in at : 1.14lbs
- Four Deep Edge Salad Plates Measuring in at : 8.75 x 8.75 x 1.25 and Weighing in at : 1.4lbs
- Four Deep Bowls Measuring in at : 7.25 x 7.25 x 2 and Weighing in at : 1.35lbs
- Four Dinner Coffee and Tea Mugs Measuring in at : 5 x 4.25 x 3.5 and Weighing in at : 0.12oz
- Color: Blue
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALS PLATINUM Pals Platinum 901240 Blue 1.5 in. X 3.5 in. Pigtail Blue Gel; Cloth Top; Reusable Electrodes With Blue Gel 4 Per Pkg (901240)
- AMERICAN METALCRAFT 1 oz Mushroom Cap Salt & Pepper Shaker (PNS13)
- KNG 2XL Men's Active Baggy Black Chefs Pants (2241BLK2XL)
- BLODGETT CONTACTOR(3 POLE, 40 AMP, 240V) for Blodgett - Part# BL90316 (BL90316)
- ELAMA Elama EL-MARSHALL 16 Piece Marshall Porcelain Dinnerware Set; White (EL-MARSHALL)
- ELAMA Elama EL-CAMBRIDGEGRAND 16 Piece Cambridge Grand Dinnerware Set with Complete Setting for 4 - Luxurious Black & Warm Taupe (EL-CAMBRIDGEGRAND)
- ELAMA Elama ELM-ZEN-RED-MOZAIK Zen Mozaik Luxurious Stoneware Dinnerware with Complete Setting for 4; Red - 16 Piece (ELM-ZEN-RED-MOZAIK)
- ELAMA Deep Sea Mozaic Luxurious Stoneware Dinnerware with Complete Setting for 4 - 16 Piece (EL336077)
- ELAMA Elama EL-HAYES Hayes Square Porcelain Dinnerware Set; White - 16 Piece (EL-HAYES)
- ELAMA Elama EL-CARA Cara Round Porcelain Dinnerware Set; White - 16 Piece (EL-CARA)
- CRESTWARE Nappie Bowl, 46 oz., Ceramic Bone White PK12 (CM37)
- Elama Serving Plates and Bowls