Ekonomik Systems

Ekonomik EKOE20 Check Register Form- 20 Col.- 8-.75in.x14-.75in.- GN Ink-WE Paper


product price: $49.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Check Register forms feature distribution columns printed in green ink on white ledger paper. Contains space for 25 entries per page.
  • Media Quantity: 40 Sheet.
  • Sheet Size: 8.75" x 14.75" White.
  • Binding Type: Wire Bound.
  • Print: Green Ink.
  • Lines: 25 Per Sheet.
  • Columns: 20 Per Sheet.
  • Recycled: Yes.
  • Recycled Content: 10%.
  • Post-consumer-waste: 100%.
  • Country of Origin: US.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.