EKM Universal kWh OmniMeter II UL v.3
Mfr # EKM-OmniMeter II UL v.3 #25
Zoro # G904053574
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekm
- MFR # EKM-OmniMeter II UL v.3 #25
- Zoro # G904053574
- UPC # 609408002045
- Country of Origin China
- Category Sensor Accessories
Description
Single-phase 120V 2-wire or single phase 120/240V 3-wire, 120V to 240 volts, 3-phase, 3-wire 120 to 240 volts or 3-phase 4-wire, 50/60Hz , 50/60 Hz Supports CTs from 100A to 5000A. This meter will work with any system that is commonly used in the world.
This 3-phase, 4-wire meter is truly a worldwide universal meter and can be used to meter a wide variety of electrical systems. Meters systems from 120V, single-phase, 2-wire, to 240V, 3-phase, 4-wire, both 60Hz and 50Hz. There is not an electrical system, up to 240 volts, in common use that this meter will not support.
External CTs are are required for proper operation. 120 volt single phase North American or 230 volt 2-wire foreign systems require 1 CT per meter. 120/240 volt single phase requires 2 CTs per meter. 3-phase 3-wire requires 2 CTs per meter. 3-phase 4-wire requires 3 CTs per meter
Features- The Underwriters Laboratories approved version of our Universal EKM-Omnimeter
- This meter is both UL and cUL Listed, and has been tested to CSA standards
- 8 times faster RS-485 communication speeds for remote reading
- Uses our full range of compact external CTs
- CT ratio can be set internally to work with up to 5000 AMP CTs
- Remote reading, EKM Dash software
- Also fully supported by our revolutionary new EKM Push communication system
- This is our cloud-based, plug-and-play meter data solution
- Unrestricted data access
- Accurate to 0.5%
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Aluminum Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pc (CC-5013-C)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL1392)
- EKM EKM Omnimeter Pulse UL v.4 - Pulse Counting; Relay Controlling & Universal Smart Electric Meter (Omni Pulse UL v.4 #28)
- EKM EKM Universal Electric kWh Meter - Omnimeter Pulse v.4 (Omni Pulse v.4 #27)
- SENSORSWITCH Power Pack, For Occupancy Sensor (MP20)
- KROM SCHRODER Valve Leak Detector 220/240V-Ac Other Sensor (TC 410-1TZ 84765811)
- IFM Cordset, 5 End 1 Pins, Cable 5m L, 4A Max (EVC071)
- BANNER 21289 ARRAY AND SLOT FIBER OPTIC SENSOR OTHER SENSOR (BR23SMCSC)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, CURRENT/VOLTAGE, 0-2K PPM (T5100)
- Ekm Sensors