EKM Universal Electric kWh Meter - Omnimeter Pulse v.4
Mfr # Omni Pulse v.4 #27
Zoro # G804053544
Product Information
- Brand Ekm
- MFR # Omni Pulse v.4 #27
- Zoro # G804053544
- UPC # 788581421048
- Country of Origin China
- Category Sensor Accessories
Description
The Omnimeter Pulse v.4 can count the pulses from up to 3 different pulse output devices. These could be pulses from our Pulse Output Water and Gas Meters or from any other un-powered dry contact pulse output device. The real-time state of the 3 Inputs can also be polled in EKM Dash software.
The Omnimeter can be controlled via RS-485, either locally or over the internet using the EKM Dash. You can set the outputs to be high or low to drive external relays. Control lights, motors, entire buildings, demand-response, load shedding, etc. via relay control.
The Omnimeter Pulse is also a revenue-grade universal kWh meter. It can meter systems ranging from single-phase 120V 2-wire or single phase 120/240V 3-wire, 120V to 480 volts, or 3-phase 3-wire 120 to 400 volts or 3-phase 4-wire 120 to 480V, 50/60Hz , 50/60 Hz. It Supports CTs from 100A to 5000A. This meter will work with any system that is commonly used in the world.
Features- Our Most Advanced Universal Smart Meter to date, now with the ability to count pulses and control external relays!
- This submeter is truly a universal meter and can be used to meter any electrical system that is commonly in use in the world
- Meters systems from 120V, single-phase, 2-wire, to 480V, 3-phase, 4-wire, both 60Hz and 50Hz
- RS-485 communications for remote reading
- Uses our full range of external CTs
- Remote reading, EKM Dash software
- Accurate to 0.5%
- 120 volt single phase North American or 230 volt 2-wire foreign systems require 1 CT per meter
- 120/240 volt single phase requires 2 CTs per meter
- 3-phase 3-wire requires 2 CTs per meter
- 3-phase 4-wire requires 3 CTs per meter
- Meter Support: v.4 Omnimeters
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-9-12)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- FLEX-STRUT Nut, Mini, Short Spring, No. 8/32 (FS-7-0832 E/G)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1P7)
- EKM EKM Omnimeter Pulse UL v.4 - Pulse Counting; Relay Controlling & Universal Smart Electric Meter (Omni Pulse UL v.4 #28)
- EKM EKM Universal kWh OmniMeter II UL v.3 (EKM-OmniMeter II UL v.3 #25)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- HACH Luminescent/Optical Dissolved Oxygen Gas Sensor (LDO10110)
- AIRPAX HALL-EFFECT 12V-DC OTHER SENSOR (70087-3040-070)
- IMA LIFE Minco Single Element 1/4In 1/8In Rtd (EDF23-03461)
- EATON Cutler-Hammer Reflector, Round, 3 In, 3000X (E51KR84)
- Ekm Sensor Accessories