EKM Omnimeter Pulse UL v.4 - Pulse Counting; Relay Controlling & Universal Smart Electric Meter
Mfr # Omni Pulse UL v.4 #28
Zoro # G604053669
Product Information
- Brand Ekm
- MFR # Omni Pulse UL v.4 #28
- Zoro # G604053669
- UPC # 788581421376
- Country of Origin China
- Category Sensor Accessories
Description
The Omnimeter Pulse UL v.4 can count the pulses from up to 3 different pulse output devices. These could be pulses from our Pulse Output Water and Gas Meters or from any other un-powered dry contact pulse output device. Pulse Input ratios can be set in software from 1 to 9999 pulses per increment. The real-time state of the 3 Inputs can also be polled in EKM Dash software, the Omnimeter Pulse UL v.4 will return a High or Low state for each pin in real-time.
The Omnimeter can be controlled via RS-485, either locally or over the internet from anywhere in the world using the EKM Dash. You can set the outputs to be high or low to drive an external relay. The Relay Control Outputs both provide up to 50 mA at 12 volts. Control the EKM-Switch120 directly, or control lights, motors, entire buildings, implement Demand Response, Load Shedding, etc. via relay control. The Relay Control Outputs can also be set to go ON or OFF from 1 to 9999 seconds. The real-time state of the outputs can also be polled via RS485. The outputs can also be used to power an external device.
Features- Our most advanced universal smart meter to date
- Now with the ability to count pulses from up to 3 pulse-output devices
- Control 2 external relays
- This model is also UL and cUL Listed
- This is truly the one meter to meet all of your metering needs!
- This meter has been designed to meet California's 2013 Title 24 requirements for energy management and service metering
- Instantaneous kw demand
- Resettable kWh
- Historical peak demand and kWh per rate period
- Meter Support: v.4 Omnimeters
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 36" Black UV Resist 175 lb Cable Tie 100/bag (CBL 36-175-BLK)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 2/0-8AWG, 600V (16204-3)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - Natural Nylon - 100 pcs (CT285)
- SQUARE D Multi 9 Spacer For Din Rail (MG27062)
- EKM EKM Universal kWh OmniMeter II UL v.3 (EKM-OmniMeter II UL v.3 #25)
- EKM EKM Universal Electric kWh Meter - Omnimeter Pulse v.4 (Omni Pulse v.4 #27)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- BANNER Sensor Parts And Accessory (IA24S)
- IFM Snap Clamp, F/ 30mm Dia Sensor (E11049)
- IFM Threaded Adapter for Pressure Sensors (E40106)
- Ekm Sensor Accessories