Shop All Transformers
Ekm
EKM 50A; 120V; 2-wire External Current Transformer kWh Electric Meter - 14 mm
Mfr # EKM-15E #1
Zoro # G004053610
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekm
- MFR # EKM-15E #1
- Zoro # G004053610
- UPC # 788581421000
- Country of Origin China
- Category Transformers
Details
Item | Current Transformer |
Description
The EKM-15E is a very compact, but accurate little meter that is ideal for metering individual circuits or groups of circuits. Multiple wires can be passed through the CT and current passing through them is totaled. Convenient DIN-rail mounts.
This meter has a pulse output. Connect a pulse counter up to 200 feet away from the meter to be able to remotley know your kWh consumption. LED indicates pulses, 1000 pulses per kWh.
Features- This makes for a much easier installation in many cases
- Can be sealed for tamper protection with meter seals
- Installation should be performed by a qualified electrician. Turn off power. Slip the CT over the hot wire. Connect the CT wires to the meter ports 1 and 3. Connect voltage reference wire from hot lead to port 4 on the meter. Connect neutral reference wire to port 6 on the meter. Port 20 and 21 are optional, they are the pulse output connection to the meter.
- Voltage: 120 volts
- Amperage: Up to 50 amp
- Type: External CT, Single-Phase, 60Hz
- Data: Pulse Output - 1000 pulses per kWh
- Display: Kilowatt Hours
- CT Inside Diameter: 14 mm
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF6)
- DISCO Mini Blade Fuses 2 Amp Gray Type ATM PK5 (1731PK)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (WV PDT 16)
- TRIPP LITE Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS-1000)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA015)
- SQUARE D General Purpose Transformer, 9 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (9T2F)
- ACME ELECTRIC Low Voltage Distribution Transformer, 100 VA, NEMA 3R, 80°C, 120/240V AC, 240/480V AC (T153005)
- SQUARE D Control Transformer, 3 kVA, Not Rated, 115°C, 120V AC, 208/240/480V AC (9070T3000D20)
- GLOBE ELECTRIC 8V16V24V Transformer (SL-125-02)
- SQUARE D Low Voltage Distribution Transformer, 300 kVA, NEMA 1, 150°C, 120V AC, 208V AC, 480V AC (EX300T3H)
- Ekm Transformers