Shop All Headlamps, Headlights & Components
Ekm
EKM 400A; 26.6 mA Solid Core Current Transformer - 25 mm
Mfr # BCT-025-400 #33
Zoro # G804076239
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekm
- MFR # BCT-025-400 #33
- Zoro # G804076239
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
It is designed to be used in conjunction with our Omnimeter line of electric meters. This combination provides a highly accurate kWh metering and power monitoring system. Very compact for a 400 AMP CT. All of our Current Transformers have an accuracy class of 0.1.
you can set the Omnimeter CT ratio to 400 amps using the RS-485 interface. If you do not plan to communicate with the Omnimeter using RS-485 be sure we change the CT ratio. If you order both together we will automatically change the CT ratio.
Features- CTs Wires are 2 meters in length
- Can be extended but this may affect accuracy
- CT Type: Solid-Core
- Amperage: 400 amp
- Output: 26.6 mA
- Diameter: 25mm
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SWIVEL GRIP CUMMINS (LI54200)
- DONALDSON Lube Filter, Spin-On Full Flow, P551133 (P551133)
- MAXXIMA LED Warning Light, Magnetic Mount, Red (SDL-35R)
- TAYLOR Tuff End Buoy (61143)
- EKM EKM 200A; 26.6 mA Solid Core Current Transformer - 15 mm (BCT-015-200 #14)
- EKM EKM 200A; 26.6 mA Solid Core Current Transformer - 25 mm (BCT-025-200 #37)
- MOTORMITE Headlamp Adjusting Screws, 42171 (42171)
- BRIGHTZ Brightz 9700295 TossBrightz Bag Game LED Lighting Kit Blue (9700295)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-07HILO-MH)
- OVERTIME H5001 Standard Series Head Light Bulb (OV348236)
- OVERTIME Halo Smoke Gloss Projector Headlight for 99 to 04 Ford F250, Black - 10 x 21 x 24 in. (OV2654179)
- Ekm Automotive Lighting