Shop All Headlamps, Headlights & Components
Ekm
EKM 200A Split Core Current Transformer - 13 mm
Mfr # SCT-013-200 #32
Zoro # G004076442
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekm
- MFR # SCT-013-200 #32
- Zoro # G004076442
- UPC # 609408001963
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
EKM Metering's CTs are designed to perform up to the highest standards while remaining the most affordable current transformers on the market.
This is a Split-Core design which means that the CT is able to open and clamp around the wire being measured. This makes installing them much easier than it is for Solid Core Current Transformers of equivalent size and amperage.
Features- This CT is designed to work with EKM Metering's Omnimeter line of meters
- We also offer a variety of CT diameters and amperage capacities for specific needs
- 1 CT for 120 volt
- 2 CTs for 120/240 volt
- 2 CTs for 3-phase 3 wire
- 3 CTs for 3-phase 4 wire
- CT Type: Split-Core
- Amperage: 200 amp
- Diameter: 13 mm
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Car Platinum Ice Scent Vent Clip 0.07 oz Liquid , 2PK (01051)
- OIL EATER Oil Eater Cleaner/Degreaser, 30 gal Bottle, Concentrated, Water Based (AOD3035444)
- GROTE Marine Terminal, Lead, Pos (82-9541)
- GROTE Clearance/Marker Lamp, Lens Optic, Ylw (45263)
- EKM EKM 200A; 26.6 mA Solid Core Current Transformer - 25 mm (BCT-025-200 #37)
- EKM EKM 200A; 26.6 mA Solid Core Current Transformer - 15 mm (BCT-015-200 #14)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6874-00 (20-6874-00)
- PLASKOLITE Plaskolite 1199233A 2 x 4 ft. Drop-In Suspended Ceiling Lighting Panel - White; Pack Of 15 (778969)
- OVERTIME Headlights for 2005-2010 Chevy Cobalt - Black (OV1617516)
- KENSUN Kensun UN-K-Bulbs-D2S-10K HID Xenon 10000K 35W AC Bulbs; Light Blue (UN-K-Bulbs-D2S-10K)
- SPEC-D TUNING Ford F150 Projector Headlights 1997-2003 (2LHP-F15097G-G2-TM)
- Ekm Automotive Headlight, Signal & Tail Light Assemblies