Shop All Headlamps, Headlights & Components
Ekm
EKM 200A; 26.6 mA Solid Core Current Transformer - 25 mm
Mfr # BCT-025-200 #37
Zoro # G104076380
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekm
- MFR # BCT-025-200 #37
- Zoro # G104076380
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
It is designed to be used in conjunction with our Omnimeter line of electric meters. This combination provides a highly accurate kWh metering and power monitoring system.
You can pass multiple wires from the same phase through this CT. As long as the wires are passing in the same direction and are on the same phase, our current transformers will measure their combined current accurately.
Features- Designed for accuracy and economy
- These CTs when combined with our external CT meters will give you the revenue grade accuracy
- These CTs include black and white wires that are 6 feet in length
- The have a high degree of precision and are 0.1% accurate
- CT Type: Solid-Core
- Amperage: 200 amp
- Output: 26.6 mA
- Hole Diameter: 25 mm
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Serpentine V-Rib Belt K06 13/16 X 96 1/8 Roadmax Belt, 6K956Ap (6K956AP)
- ZEP Vehicle Wash, Bucket, Clear, 5 gal., Liquid (898335)
- MOOG Suspension Stabilizer Bar Bushing Kit - Front To Frame, K200216 (K200216)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- EKM EKM 200A; 26.6 mA Solid Core Current Transformer - 15 mm (BCT-015-200 #14)
- KENSUN Kensun UN-K-55W Kit-9007 S-6K HID Xenon Single-Beam 6000K 55W AC Kit; Bright White (UN-K-55W Kit-9007 S-6K)
- MOTORMITE Headlamp Housing Retainers, 42190 (42190)
- J.W. SPEAKER Head Lamp, Rectangle, 11-1/2 in. L, Black (9800)
- PETER KWASNY Peter Kwasny SPM-3684068 2-in-1 2K SprayMax Headlight Repair Kit; Clear (SPM-3684068)
- GP-THUNDER GP-Thunder 3157-SMD-24W 3157 SMD-24W LED Light Bulbs - White (3157-SMD-24W)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6820-00 (20-6820-00)
- Ekm Headlamps, Headlights & Components