Shop All Headlamps, Headlights & Components
Ekm
EKM 200A; 26.6 mA Solid Core Current Transformer - 15 mm
Mfr # BCT-015-200 #14
Zoro # G904076306
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekm
- MFR # BCT-015-200 #14
- Zoro # G904076306
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
It is designed to be used in conjunction with our Omnimeter line of kWh meters. This combination provides a highly accurate metering and energy monitoring system. These CTs are slightly larger than our 13mm Solid Core Current Transformers, for slightly larger wires. They are easy to install if you are able to disconnect your wires and slip them through the hole of the CT.
Features- These CTs will work well with all of our external CT kWh meters
- They have a 26.6mA output at their rated current and are 0.1% accurate
- 1 CT for a single phase 2-wire 120V or foreign 230V system
- 2 CTs with a 120/240V 3-wire system or 3-phase 3-wire system
- 3 CTs with a 3-phase 4-wire system
- CT Type: Solid-Core
- Amperage: 200 amp
- Output: 26.6 mA
- Diameter: 15 mm
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Fluid Line Stopper Clamp, Banjo Fitting (FLSBAN)
- ZEROSTART Replacement Cord - 120V, Rectangular, Silicone Right Angled Heater Terminal, 1' 305Mm Long (3600023)
- BOSCH Quietcast Disc Disc Brake Roto, 26011577 (26011577)
- ILC Replacement for HITACHI GSB107-10C STARTER (GSB107-10C STARTER)
- EKM EKM 200A; 26.6 mA Solid Core Current Transformer - 25 mm (BCT-025-200 #37)
- EKM EKM 200A Split Core Current Transformer - 13 mm (SCT-013-200 #32)
- GE BALLAST Ge Ballast 64818 2 Pack 14 15 & 20 Watt Fluorescent Starters (64818)
- OVERTIME LED Projector Headlight for 06 to 09 Lexus IS250, Chrome - 12 x 24 x 28 in. (OV2654191)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6819-00 (20-6819-00)
- RIGID INDUSTRIES SR-Q PRO DRIVING FM (925513)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-5X7HILO-MH)
- Ekm Headlamps, Headlights & Components