EKM 0.75 in. Pulse Output Gas Meter
Mfr # PGM.75 #40
Zoro # G004053597
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekm
- MFR # PGM.75 #40
- Zoro # G004053597
- UPC # 788581421086
- Country of Origin China
- Category Gas Analyzers
Details
Item | Pulse Output Gas Meter |
Description
Read your gas usage remotely too! Our Pulse Output Gas Meters operate like a normal gas meter. They also have the ability to be read remotely. For every cubic foot of gas that is metered, this gas meter produces an electrical pulse. These pulses can be measured and counted by our EKM Omnimeter Pulse v.4, which is our new pulse counting electric meter. This pulse counting meter has the ability to count pulses from up to three pulse-output devices. It also has the ability to control up to two relay switches. This allows you to turn thing on and off remotely.
When connected to a v.4 Omnimeter, the gas meter can send pulse data the cloud with our EKM Push communication system. The EKM Push sends all of your meter data to our cloud database and inserts it into your personal account.
Features- You can use this meter to measure natural gas, propane, air, or any other non-corrosive gas
- Simple 2-wire connection between gas meter and kWh meter
- No additional power source is required
- Remote reading, EKM Dash software
- Very reasonably priced gas meter, even without the pulse output
- 1 Pulse Per Cubic Foot
- Size: 3/4"
- Mounting: Outdoor Mount
- Units: Cubic Feet
- Pulse Output: 1 Pulse Per Cubic Foot
- Dimension: 10" H x 7.5" W x 6.5" D
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGF5)
- BACHARACH 3015-0864 Leak Reference Bottle (3015-0864)
- BEL-ART H-B DURAC Calibrated Electronic Thermometer with SS Probe, -50/200C -58/392F, 63 x 97mm (609000400)
- BERTECH ESD Anti-Static Polyester Tape, 1/4 In. Wide x 72 Yards Long, Blue (ESDBPT-1/4)
- INFICON Probe Cap And Filter Kit, Replacement (717-701-G1)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- TRIPLETT Portable Carbon Monoxide Meter (GSM120)
- MASTERCOOL Sensor Tip (55100-SEN)
- TESTO Carbon Monoxide Monitor, 0 to 1999 ppm (0632 3173)
- YELLOW JACKET Electronic Leak Detector, Nitrogen (69341)
- MARCO Barricade CO Monitor without Cord (1050001)
- Ekm Gas Analyzers