Shop All Hex Keys
Eklind
Torx(R) Plain Torx(R) Key, T7 Tip Size, 3 3/64 in Long, 39/64 in Short
Mfr # 15707
Zoro # G3230491
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 53/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1/2 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2 53/64 in |
Handle Length | 1/2 in |
Tip Size | T7 |
Short Arm Length | 39/64 in |
Length Family | Long |
Long Arm Length | 3 3/64 in |
Short-Arm-Length | 39/64" |
Arm-Length | 2-53/64" |
Handle-Length | 1/2" |
Long-Arm-Length | 3-3/64" |
Description
Torx Key, Tip Size T7, Long Arm Length 3 3/64 in, Short Arm Length 39/64 in, Black Oxide, Length Family Long, Tamper Resistant Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, 1/16, 2 FL, SGL Sq End, CC (402-0625)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2626)
- BONDHUS Metric L-Shape Hex Key, 5.5 mm Tip Size (12166)
- MENDA Threader, Wire, for Harness (35250)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short, 10 PK (16510)
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short (15055)
- EKLIND Eklind Tool 269-10022 22-Pc Short & Long L-Wrench Hex Key Set Inch & (269-10022)
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15910)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short (51916)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/32" Tip Size, 4 5/32 in Long, 19/64 in Short (19206)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (15206)
- Eklind Wrenches