Shop All Hex Keys
Eklind
Torx(R) Plain Torx(R) Key, T6 Tip Size, 2 61/64 in Long, 39/64 in Short
Mfr # 15706
Zoro # G2861275
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 2 25/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1/2 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 2 25/32 in |
Handle Length | 1/2 in |
Tip Size | T6 |
Short Arm Length | 39/64 in |
Length Family | Long |
Long Arm Length | 2 61/64 in |
Arm-Length | 2-25/32" |
Handle-Length | 1/2" |
Short-Arm-Length | 39/64" |
Long-Arm-Length | 2-61/64" |
Description
Torx Key, Tip Size T6, Long Arm Length 2 61/64 in, Short Arm Length 39/64 in, Black Oxide, Length Family Long, Tamper Resistant Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Side Cabinet, 6 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-6SG-SC)
- TITAN MET SKT SET 19PC 3/8" DR VDE INSLATED (TL68100)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (4YR98)
- DEWALT FLEXVOLT Corded Power Supply, 120VAC (DCA120)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 3 21/32 in Long, 1 3/16 in Short, 5 PK (16514)
- EKLIND HEX KEY L LONG ARM 7/16"" (14228)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK (16508)
- EKLIND 1/2" Long Series Hex-L® Key (15232)
- EKLIND Torx(R) Plain Torx(R) Key, T27 Tip Size, 4 11/64 in Long, 27/32 in Short (15927)
- EKLIND Hex Key Balldrive 7Pc Mm (13607)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 150 mm Long, 150 mm Short (33449)
- Eklind Wrenches