Shop All Hex Keys
Eklind
Torx(R) Plain Torx(R) Key, T50 Tip Size, 6 in Long, 1 1/4 in Short
Mfr # 15950
Zoro # G2916882
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 1/4 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 1 1/4 in |
Tip Size | T50 |
Short Arm Length | 1 1/4 in |
Long Arm Length | 6 in |
Length Family | Long |
Handle-Length | 1-1/4" |
Long-Arm-Length | 6" |
Arm-Length | 6" |
Short-Arm-Length | 1-1/4" |
Description
This EKLIND 15950 Torx Plain Hex Key is the perfect tool for turning fasteners with a T50 head. The hex key has an arm length of 6 in. and a handle length of 1 1/4 in. The alloy steel blade has a black oxide finish and is housed in a steel handle. It features a plain handle, making it easy to grip and turn during use. Its tip size is T50, which means it will fit fasteners with that size head perfectly. If you work with T50 Torx fasteners on a regular basis, this EKLIND Hex Key will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 5/16" Metal Hole Puncher Kit (5.0Ah) (XPP01T1K)
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rev (CMMT42413)
- OSG Carbide End Mill, HP421, 5/64 D, 1/4 Cut L (HP421-0781)
- TEKTON Reducer Set, 3-Piece (3/8, 1/2, 3/4 in.) (SHA99015)
- EKLIND Torx(R) Plain Torx(R) Key, T40 Tip Size, 3 in Long, 1 1/32 in Short (16840)
- EKLIND Hex Key L 4Mm Long Arm (14608)
- EKLIND Ergonomic 7/32" Tip Size, 9 in Long (61914)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (16128)
- EKLIND Hex Key L 2.5Mm Long Arm (14605)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 1/8in. (51908)
- URREA 5/16" Industrial grade ball end L-type Hex Key (49-5/16BP)
- Eklind Wrenches