Shop All Hex Keys
Eklind
Torx(R) Plain Torx(R) Key, T40 Tip Size, 4 7/8 in Long, 1 1/32 in Short
Mfr # 16940
Zoro # G4396226
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 7/8 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 7/8 in |
Handle Length | 1 in |
Tip Size | T40 |
Long Arm Length | 4 7/8 in |
Length Family | Long |
Short Arm Length | 1 1/32 in |
Handle-Length | 1" |
Long-Arm-Length | 4-7/8" |
Short-Arm-Length | 1-1/32" |
Arm-Length | 4-7/8" |
Description
Torx Key, Tip Size T40, Long Arm Length 4 7/8 in, Short Arm Length 1 1/32 in, Chrome, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HCFC2041)
- PROTO SCREW EXTRACTOR 5/16 (PO9524)
- DEWALT Cordless Sander, 7 7/64 in, 3.5lb (DCW210P1/DCB205)
- KLEIN TOOLS 3/8" Drive Metric, 13 pcs (65506)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 6 3/16 in Long, 1 1/16 in Short (19710)
- EKLIND Eklind Tool Key Hex Set 8Pc Sae T-Hdl Stl 53198 (6711600)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (16108)
- EKLIND Torx L-Key Set 7 Pc (10807)
- EKLIND HEX KEY L LONG ARM 5/8"" (14240)
- EKLIND SAE Plain Ball Hex Key, 1" Tip Size, 13 7/8 in Long, 3 1/32 in Short (18264)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- Eklind Hex Keys & Hex Key Sets