Shop All Hex Keys
Eklind
Torx(R) Plain Torx(R) Key, T20 Tip Size, 2 1/4 in Long, 3/4 in Short
Mfr # 16820
Zoro # G4396086
original price:
$2.15
12% off
new price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 1/4 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 3/4 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2 1/4 in |
Handle Length | 3/4 in |
Tip Size | T20 |
Length Family | Short |
Short Arm Length | 3/4 in |
Long Arm Length | 2 1/4 in |
Arm-Length | 2-1/4" |
Short-Arm-Length | 3/4" |
Long-Arm-Length | 2-1/4" |
Handle-Length | 3/4" |
Description
Torx Key, Tip Size T20, Long Arm Length 2 1/4 in, Short Arm Length 3/4 in, Chrome, Length Family Short, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45362)
- ECONOLINE Tubing, Red Per Foot (413422)
- MILWAUKEE TOOL 3-1/2 in. 240 Grit Triangle Sandpaper (6 pk) (49-25-2240)
- PROTO Locking Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761L)
- EKLIND Torx(R) Plain Torx(R) Key, T40 Tip Size, 3 in Long, 1 1/32 in Short (16840)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 2 1/8 in Long, 45/64 in Short (16815)
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 2 in Long, 21/32 in Short (16810)
- EKLIND Hex Key Set Met&Sae 16Pc (25016)
- EKLIND Metric Plain Hex Key, 19 mm Tip Size, 10 27/32 in Long, 2 45/64 in Short (15638)
- EKLIND Torx(R) Plain Torx(R) Key, T45 Tip Size, 3 1/4 in Long, 1 1/8 in Short (16845)
- VEGA Hex T-Handle, 4 in x 3/32 (LTH3324)
- Eklind Hex Keys