Shop All Hex Keys
Eklind
Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short
Mfr # 16910
Zoro # G4396165
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3 3/8 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 43/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 3/8 in |
Handle Length | 43/64 in |
Tip Size | T10 |
Short Arm Length | 21/32 in |
Long Arm Length | 3 3/8 in |
Length Family | Long |
Handle-Length | 43/64" |
Arm-Length | 3-3/8" |
Long-Arm-Length | 3-3/8" |
Short-Arm-Length | 21/32" |
Description
This EKLIND 16910 Torx Plain Torx Key is a great tool to have on hand. The long arm provides excellent leverage and the alloy steel ensures it will last. This hex key has an overall length of 3 3/8 in., a T10 tip size, and a 21/32" handle length. It is made of alloy steel with a chrome finish for enhanced durability. The plain handle offers comfort and control as you work with your fasteners. The EKLIND 16910 Torx Plain Torx Key is the perfect addition to your toolbox, offering optimal convenience and functionality when working with fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Ball Bearing Draw Stud (49-16-2621)
- SPYDER 8" L x General Purpose Cutting Reciprocating Saw Blade (200200)
- IRWIN AUGER BIT 7/16X7.5"" (49907)
- KLEIN TOOLS Double Weave, Flexible Eye Pulling Grips (KPM100)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (16920)
- EKLIND Torx(R) Plain Torx(R) Key, T25 Tip Size, 3 15/16 in Long, 51/64 in Short (16925)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (16915)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (15128)
- EKLIND Hex Key Balldrive 7Pc Mm (13607)
- EKLIND HEX KEY L LONG ARM 3/4"" (14248)
- EKLIND 10mm Long Series Hex-L® Key (15620)
- Eklind Hex Keys & Hex Key Sets