Shop All Screwdriver Bits
Eklind
Torx Key Set, Plus, 11 Pieces, 6" Series
Mfr # 68700
Zoro # G6068199
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Number of Pieces 11
- Handle Type Ergonomic
- Handle Color Black, Yellow
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 68700
- Zoro # G6068199
- UPC # 037516687005
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Tip Size | 10IP, 15IP, 20IP, 25IP, 27IP, 30IP, 40IP, 45IP, 50IP, 6IP, 8IP |
Overall Length | 7 1/8 in |
Container Length | 8 1/2 in |
Container Width | 9 1/2 in |
Length Family | Long |
Range of Lengths | 6 in |
Container Height | 1 15/16 in |
Description
Torx Key Set, Tip Size 10IP, 15IP, 20IP, 25IP, 27IP, 30IP, 40IP, 45IP, 50IP, 6IP, 8IP, Black Oxide, 11, Pouch, Long, 1, No, 6 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 24x4" (CF745BPF)
- EKLIND Eklind .05-3/8 & 1.5-10MM 22Pc. Metric & SAE Hex Key Set (10222)
- CAPRI TOOLS 15mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11915)
- PORTER-CABLE Screw, 685526 (685526)
- EKLIND Power Hex T-Key 5/64" (61905)
- EKLIND 3/16 in. Long Series Hex-L Key (15212)
- EKLIND 22 Piece Combination (SAE and Metric) Long Hex-L Key Sets (10222)
- EKLIND Eklind 10222 .05-3/8" & 1.5-10MM 22Pc. Metric & SAE Hex Key Set (10222)
- EKLIND 3mm Long Series Hex L-Key (15606)
- VEGA Screwdriver Bit Set, 33Pc Driver Bit And (V33-1SB)
- DEWALT Insert Bit, 1/4In, Torx, T20, 1In (50 Pack) (DWA1TX20IRB)
- Eklind Screwdrivers and Nutdrivers