Shop All Hex Keys
Eklind
T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short
Mfr # 15960
Zoro # G2539430
original price:
$8.89
7% off
new price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size T60
- Working Angle 90 Degrees
- Measurement Type Torx
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | T60 |
Short Arm Length | 1 1/2 in |
Long Arm Length | 7 1/2 in |
Length Family | Long |
Long-Arm-Length | 7-1/2" |
Short-Arm-Length | 1-1/2" |
Details
Finish | Black |
Working Angle | 90 Degrees |
Measurement Type | Torx |
Item | Torx Key |
Material | Alloy Steel |
Key Shape | L-Shape |
Number of Tips | 2 |
Corrosion Resistant | Yes |
Fastener Holding | No |
Number of Ball Ends | 0 |
Non-Magnetic | No |
Insulated | No |
Non-Sparking | No |
Tether Ready | No |
Standards | Acument Torx |
Driver Material | Alloy Steel |
Grip Style | L-Key |
Description
Torx Key, Tip Size T60, Long Arm Length 7 1/2 in, Short Arm Length 1 1/2 in, Black Oxide, Length Family Long, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal (12131-88300)
- HHIP 176 lbs Pull Magnetic Base With Fine Adjust On Top Of Base (4401-0533)
- ABB OHB65J10B, PSTL HDL RST STD 65MM UL N3R, 12 (OHB65J10B)
- ZORO SELECT Spade Drill, Size 1/8 in. (400-001020)
- EKLIND Ergonomic 1/4" Tip Size, 9 in Long (61916)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (16206)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 2 3/8 in Long, 51/64 in Short, 10 PK (16109)
- EKLIND 1/8" Long Series Hex-L® Key (15208)
- EKLIND Metric Plain Double-Ball-Hex Key, 5 mm Tip Size, 6 3/16 in Long, 27/64 in Short (19610)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (16128)
- EKLIND Metric Plain Ball Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (18634)
- Eklind Hex Keys & Hex Key Sets