Shop All Hex Keys
Eklind
T-HANDLE HEX KEY 5MM 9""
Mfr # 54950
Zoro # G8616016
original price:
$8.65
5% off
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 5 mm
- Measurement Type Metric
- Material Alloy Steel
- Grip Style Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 5 mm |
Details
Finish | Black |
Measurement Type | Metric |
Material | Alloy Steel |
Grip Style | Cushion |
Number of Tips | 1 |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Tether Ready | No |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 54950 5 MM Cushion Grip Hex T-Handle T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Torx Screw, TS-25.45-6M2 (73310190972)
- DIABLO 5/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4240)
- GREENLEE Handle, Left Half 915,960 (31901)
- POWER SNAKE SNAKE DRN AUGER 1/4""X25' (81250)
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (18205)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/8" Tip Size, 4 3/4 in Long, 21/64 in Short (19208)
- EKLIND Torx(R) Plain Torx(R) Key, T40 Tip Size, 4 7/8 in Long, 1 1/32 in Short (15940)
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 9 in Long, 4 in Short, 4 PK (61814)
- EKLIND Hex Key L 4Mm Long Arm (14608)
- EKLIND Hex Key 3/32 Long Series Hex-L® Key (15206)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH9E17)
- Eklind Hex Keys & Hex Key Sets