Shop All Hex Keys
Eklind
T-HANDLE HEX KEY 4MM 9""
Mfr # 54940
Zoro # G8614430
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 4 mm
- Material Alloy Steel
- Measurement Type Metric
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 4 mm |
Details
Finish | Black |
Material | Alloy Steel |
Measurement Type | Metric |
Tether Ready | No |
Number of Tips | 1 |
Grip Style | Cushion |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality; industrial grade hex keys; made with pride in the U.S.A. since 1950. The EKLIND 54940 4 MM Cushion Grip Hex T-Handle T-Key allen wrench meets the most stringent requirements of professional mechanics, tradespeople, do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL SKT SET 1/4" DR STANDARD & DEEP 25PC (WR224)
- TAPMATIC Tapping Collet, 0.393 in. to 0.590 in. (24500)
- CHANNELLOCK Plier, Duck Bill, Long Reach, 8" (718)
- BESSEY BESSEY 013-MGC-2 Ground Clamp 800A Magn (013-MGC-2)
- EKLIND Torx(R) Plain Torx(R) Key, T6 Tip Size, 2 61/64 in Long, 39/64 in Short (15706)
- EKLIND Torx(R) Plain Torx(R) Key, T7 Tip Size, 3 3/64 in Long, 39/64 in Short (15707)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 9 in Long, 1 3/4 in Short, 5 PK (18236)
- EKLIND KEX KEY L LONG ARM 9/16"" (14236)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/16" Tip Size, 6 5/32 in Long, 13/32 in Short (19212)
- EKLIND Ergonomic 5 mm Tip Size, 9 in Long (64950)
- EKLIND Metric Plain Double-Ball-Hex Key, 5 mm Tip Size, 6 3/16 in Long, 27/64 in Short (19610)
- Eklind Hex Keys