Shop All Hex Key Sets
Eklind
T-Handle Hex Key 3/16", 6"
Mfr # EKL31612
Zoro # G3358259
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # EKL31612
- Zoro # G3358259
- Country of Origin United States
- Category Hex Key Sets
Details
Item | T-Handle Hex Key 3/16",6" |
Handle Type | T-Shape |
End Shape | Hex |
Description
T-Handle Hex Key 3/16 In.,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NT65MA2, NT65MA3, NT65MA4, NT65MA4(S) Finish Nailers (SP 884-330)
- BETA Click-Type Torque Wrench, 3/8" (006660010)
- KYOCERA Chamfer End Mill, 45 deg. (CM100045)
- BON TOOL Bon 14-839 Rocker Bar, 30" (14-839)
- EKLIND 8 Piece 9" SAE Hex T-Key Set (33198)
- EKLIND 13-Piece Hex Key Set, Ball-Hex-L Shape, SAE, Long, Steel, 2 Tips, Plastic Holder, 13213 (13213)
- EKLIND Eklind 5/64-1/4 9Pc. Ball End Fold Up SAE Hex Key Set (20911)
- EKLIND 6 Piece Metric Ergo Fold Hex Key Set (25161)
- EKLIND 7 Piece SAE L-Shape Hex Key Set, 13207 (13207)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13113 (13113)
- EKLIND 8 Piece 6" Cushion Grip Metric Hex T-Key Set (55168)
- Eklind Hex Keys & Hex Key Sets