Shop All Screwdriver Sets
Eklind
Screwdriver Set, Ball Hex, Fluted
Mfr # 90609
Zoro # G009768908
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Shank Shape Hex
- Includes Ball-Hex Screwdriver
- Tip Style Ball Hex
- Shank Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 90609
- Zoro # G009768908
- UPC # 037516906090
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Sizes Included | 1 1/2 mm, 10 mm, 2 1/2 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Details
Item | Screwdriver Set |
Number of Pieces | 9 |
Shank Shape | Hex |
Includes | Ball-Hex Screwdriver |
Tip Style | Ball Hex |
Shank Material | Alloy Steel |
Handle Color | Blue |
Grip Style | Fluted |
Shank Finish | Black |
Container Type | Pouch |
Tip Finish | Black |
Measurement Type | Metric |
Description
Screwdriver Set, Tip Finish Black, Ball Hex, Fluted, Number of Pieces 9, Measurement Type Metric, Includes Ball-Hex Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-16 HSS Plug Hand Tap (DWTST7/16-16P)
- STEELMAN 1" Drive x 1-1/2" 6-Point Deep Impact Socket (79388)
- DYNAMIC Tools Pin Punch, 1/4" X 3/8" X 5-3/4" Long (D058006)
- HHIP 1/16~5/8" ER25 15 Piece Spring Collet Set (3900-5235)
- EKLIND T3-T20 10Pc. Torx Precision Screwdriver Set (92200)
- EKLIND 7 Piece Screwdriver Set (0153-02C)
- EKLIND Eklind 92200 T3-T20 10Pc. Torx Precision Screwdriver Set (92200)
- EKLIND Screwdriver Fold-Up Key Set, 6 pcs. (22461)
- EKLIND Screwdriver Set, Ball Hex, Fluted (90113)
- EKLIND 13-Piece Ball Hex Screwdriver Set (90113)
- PROSKIT Screwdriver Set, Precision Electronic 15 (SD-9804)
- Eklind Screwdriver Sets