Shop All Screwdriver Sets
Eklind
Screwdriver Fold-Up Key Set, 6 pcs.
Mfr # 22461
Zoro # G7050123
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/8", 3/16", 1/4", #1, T15
- Number of Pieces 6
- Finish Black
- Includes (1) 1/8" Flat Blade; (1) 3/16" Flat Blade; (1) 1/4" Flat Blade; (1) #1 Phillips; (1) AWL; (1) T15 Torx
- Features High Quality, Industrial Grade, Professional Tools, Made with Eklind Alloy Steel, Heat Treated For Optimum Strength and Ductility, Finished with Eklind Black Finish to Resist Rust, Fold up Sets Include a Variety of Popular Sizes in One Convenient Handle to Keep you From Losing Individual Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 22461
- Zoro # G7050123
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 1/8", 3/16", 1/4", #1, T15 |
Details
Item | Screwdriver Fold-Up Key Set |
Number of Pieces | 6 |
Finish | Black |
Includes | (1) 1/8" Flat Blade; (1) 3/16" Flat Blade; (1) 1/4" Flat Blade; (1) #1 Phillips; (1) AWL; (1) T15 Torx |
Features | High Quality, Industrial Grade, Professional Tools, Made with Eklind Alloy Steel, Heat Treated For Optimum Strength and Ductility, Finished with Eklind Black Finish to Resist Rust, Fold up Sets Include a Variety of Popular Sizes in One Convenient Handle to Keep you From Losing Individual Keys |
SAE or Metric | SAE |
Bit Style | Phillips |
Material | Alloy Steel |
Description
Screwdriver Fold-Up Key Set,6PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 41 mm Size 6 pt Deep Depth, Black Oxide (21WL46)
- WESTWARD #17 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ8)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-1/8, Overall Length: 5" (B-20M13)
- BAILEIGH INDUSTRIAL Hydraulic Press, 75 t, Air Pump (HSP-75A)
- EKLIND 13-Piece Ball Hex Screwdriver Set (90113)
- EKLIND Screwdriver Set, Ball Hex, Fluted (90609)
- EKLIND T3-T20 10Pc. Torx Precision Screwdriver Set (92200)
- EKLIND Screwdriver Set, Ball Hex, Fluted (90113)
- EKLIND 7 Piece Screwdriver Set (0153-02C)
- EKLIND Eklind 92200 T3-T20 10Pc. Torx Precision Screwdriver Set (92200)
- IDEAL Stubby 6-N-1 and Screwdriver 6-N-1 Combo (35-954)
- Eklind Screwdrivers and Nutdrivers