Shop All Screwdrivers
Eklind
Screwdriver, Ball End, 8 3/4" L
Mfr # 91112
Zoro # G209944096
original price:
$4.49
11% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/16 in
- Shank Length 5 3/16 in
- Overall Length 8 3/4 in
- Tip Style Ball Hex
- Handle Length 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 91112
- Zoro # G209944096
- UPC # 037516911124
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 5 3/16 in |
Overall Length | 8 3/4 in |
Handle Length | 3 5/8 in |
For Fastener Size | 3/16 in |
Details
Item | Screwdriver |
Tip Style | Ball Hex |
Shank Shape | Hex |
Shank Material | Alloy Steel |
Handle Color | Red |
Standards | ANSI, ASME |
Shank Finish | Black |
Measurement Type | SAE |
Tip Finish | Black |
Grip Style | Fluted |
Description
Screwdriver, Tip Size 3/16 in, Ball Hex, Fluted, Overall Length 8 3/4 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X90)
- STEEL GRIP DIAGONAL CUT PLIERS 4.5"" (DR76542)
- KIPP Adjustable Handle, Size: 4 3/8-16X55 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X55)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-064250B)
- EKLIND Precision Scwdrv Set 10P (92199)
- EKLIND General Purpose Ball End Hex Screwdriver 7/64 in Hex (91107)
- EKLIND Screwdriver, Ball End, 5 1/2" L (91602)
- EKLIND Screwdriver, Ball End, 5 1/2" L (91603)
- EKLIND General Purpose Ball End Hex Screwdriver 1/2 in Hex (91132)
- EKLIND Screwdriver, Ball End, 7 3/4" L (91108)
- WIHA Insulated Pozidriv Screwdriver #3 Round (32403)
- Eklind Screwdrivers