Shop All Screwdrivers
Eklind
Screwdriver, Ball End, 7 3/4" L
Mfr # 91108
Zoro # G009944258
original price:
$2.95
8% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/8 in
- Shank Length 5 in
- Overall Length 7 3/4 in
- Tip Style Ball Hex
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 91108
- Zoro # G009944258
- UPC # 037516911087
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 5 in |
Overall Length | 7 3/4 in |
Handle Length | 2 3/4 in |
For Fastener Size | 1/8 in |
Details
Item | Screwdriver |
Tip Style | Ball Hex |
Shank Shape | Hex |
Handle Color | Red |
Standards | ANSI, ASME |
Shank Material | Alloy Steel |
Shank Finish | Black |
Tip Finish | Black |
Measurement Type | SAE |
Description
Screwdriver, Tip Size 1/8 in, Ball Hex, Overall Length 7 3/4 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (522983)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Mid (3203.06)
- BONDHUS 3/16in Hex L-Wrench - Long (12110)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Wax, Home (65714)
- EKLIND Screwdriver, Ball End, 9 3/4" L (91116)
- EKLIND Screwdriver, Ball End, 8 3/4" L (91110)
- EKLIND Screwdriver, Ball End, 5 1/4" L (91605)
- EKLIND Screwdriver, Ball End, 5 1/2" L (91603)
- EKLIND Screwdriver, Ball End, 5 1/2" L (91103)
- EKLIND Precision Scwdrv Set 10P (92199)
- DENDESIGNS 12-in-1 Mini Screwdriver Set for Small Gadget Repairs (DE828231)
- Eklind Screwdrivers