Shop All Screwdrivers
Eklind
Screwdriver, Ball End, 5 1/2" L
Mfr # 91105
Zoro # G509944185
$2.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 5/64 in
- Shank Length 2 11/16 in
- Overall Length 5 1/2 in
- Handle Length 3 in
- Shank Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 91105
- Zoro # G509944185
- UPC # 037516911056
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/64 in |
Shank Length | 2 11/16 in |
Overall Length | 5 1/2 in |
Handle Length | 3 in |
For Fastener Size | 5/64 in |
Details
Item | Screwdriver |
Shank Material | Alloy Steel |
Standards | ANSI, ASME |
Shank Shape | Hex |
Tip Style | Ball Hex |
Handle Color | Red |
Tip Finish | Black |
Measurement Type | SAE |
Shank Finish | Black |
Grip Style | Fluted |
Description
Screwdriver, Tip Size 5/64 in, Ball Hex, Fluted, Overall Length 5 1/2 in, Tip Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO AL-6 Motor Shaft Arbor Standard Type B Machined Washer (AL-6)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-B (44172)
- PROTO 7 13/16 in Horseshoe Washer Lock Ring Plier 0 Degrees (J250G)
- MIDWEST FASTENER 5/8" x 3/16" x 1/4" Carbon Brushes 4PK (66767)
- EKLIND Screwdriver, Ball End, 5 1/2" L (91604)
- EKLIND Screwdriver, Ball End, 8 3/4" L (91112)
- EKLIND General Purpose Ball End Hex Screwdriver 1/2 in Hex (91132)
- EKLIND Screwdriver, Ball End, 8 3/4" L (91114)
- EKLIND Screwdriver, Ball End, 5 1/2" L (91103)
- EKLIND Screwdriver, Ball End, 9 3/4" L (91116)
- TEKTON 1/8 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11125)
- Eklind Screwdrivers and Nutdrivers